Shop All Pneumatic Regulators
Smc
Regulator, Air Line, Knob
Mfr # AR40K-N04-Z-D
Zoro # G409977887
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow Direction Left to Right
- Body Material Die-Cast Aluminum
- Series AR-D
- Air Inlet Size 1/2 in
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AR40K-N04-Z-D
- Zoro # G409977887
- Country of Origin China
- Category Pneumatic Regulators
Dimensions
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Overall Depth | 128 mm |
Overall Height | 70 mm |
Overall Width | 68 mm |
Description
Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 68 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, For Fluid Type Air, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Exmark LZ28KC604 LAZER Z (Deck 60") Zero Turn Mower Replacement Belt, B143LG (B143LG)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 3450 rpm (1TRZ8)
- FESTO Compact Cylinder AEVU-50-10-P-A (AEVU-50-10-P-A)
- CARTER BEARINGS 1.625", Needle Cam Follower, SS, Eccentric, Sealed, Hex (SCE-52-SB)
- SMC Booster Regulator, 1/2 In. NPT (VBA40A-N04GN-Z)
- SMC Electro 12VDc 14 000509Mpa Npt Pneumatic Regulator (ITV2051-212N)
- SMC Booster Regulator, 3/8 In. NPT (VBA20A-N03GN-Z)
- SMC Electro 24VDc 14 1380Kpa Npt Pneumatic Regulator (ITV2090-402BS5)
- SMC Regulator, Air Line, Knob (AR20-N02-Z-D)
- SMC Pneumatic Regulators AR825-14G (AR825-14G)
- MASTER PNEUMATIC PILOT REGULATOR 1 1/2" (PR180M-12)
- Smc Pneumatic Regulators