Shop All Pneumatic Regulators
Smc
Regulator, Air Line, Knob
Mfr # AR40-N04H-Z-D
Zoro # G109977866
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow Direction Left to Right
- Series AR-D
- Body Material Die-Cast Aluminum
- Includes Limit Indicator
- Adjustment Mechanism Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AR40-N04H-Z-D
- Zoro # G109977866
- Country of Origin China
- Category Pneumatic Regulators
Dimensions
Air Outlet Size | 1/2 in |
Overall Depth | 128 mm |
Pressure Gauge Port Size | 1/4 in |
Overall Height | 70 mm |
Air Inlet Size | 1/2 in |
Overall Width | 68 mm |
Description
Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 68 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, For Fluid Type Air, For Substance Type Air, Includes Limit Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Bumper (1-HS1004)
- BUYERS PRODUCTS 1 Inch NPT In-Line Relief Valve 50 GPM (HRV10025)
- STEELMAN Enclosed Spring Pneumatic Hose Reel with 50-Foot 1/2" ID Hose (96839-IND)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 17 # of Teeth (35B17)
- SMC 14In 1mpa 00108mpa Npt Pneumatic Regulator (IR2020-02)
- SMC Regulator, Air Line, Knob (AR40K-N04-Z-D)
- SMC Booster Regulator, 1/2 In. NPT (VBA40A-N04GN-Z)
- SMC Pneumatic Regulators AR825-14G (AR825-14G)
- SMC Electro 12VDc 14 000509Mpa Npt Pneumatic Regulator (ITV2051-212N)
- SMC Regulator, Air Line, Knob (AR20-N02-Z-D)
- MASTER PNEUMATIC PILOT REGULATOR 3" (PR300-24)
- Smc Pneumatic System Components