Shop All Pneumatic Regulators
Smc
Regulator, Air Line, Knob
Mfr # AR40-N03E-Z-D
Zoro # G409977849
product price: $68.65
/ea
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Limit Indicator
- Air Flow Direction Left to Right
- Body Material Die-Cast Aluminum
- Series AR-D
- Adjustment Location Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AR40-N03E-Z-D
- Zoro # G409977849
- Country of Origin China
- Category Pneumatic Regulators
Dimensions
Air Outlet Size | 3/4 in |
Overall Depth | 128 mm |
Pressure Gauge Port Size | 1/4 in |
Overall Width | 68 mm |
Air Inlet Size | 3/4 in |
Overall Height | 70 mm |
Description
Regulator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 68 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, For Fluid Type Air, For Substance Type Air, Includes Limit Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Pressure Regulator, Pipe Size 1/2" (07R313AC)
- DURA-PREMIUM TORQUE Timing Belt, H, 15 x 56in PL, T112 (560H150)
- REELCRAFT 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601022-50)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 6 Groove 8.00" OD (5V806)
- SMC Regulator, Air Line, Knob (AR40K-N04-Z-D)
- SMC Booster Regulator, 3/8 In. NPT (VBA20A-N03GN-Z)
- SMC Pneumatic Regulators AR50-N06P (AR50-N06P)
- SMC Electro 24VDc 000505PSI Pneumatic Regulator (ITV2030-402S)
- SMC 3/8In 145Psi 0.05-0.85Mpa Npt Pneumatic Regulator (AR40-03)
- SMC Booster Regulator, 1/4 In. NPT (VBA10A-N02GN-Z)
- DIXON Wilkerson Compact Regulator, R16, 1/2" (R16-04R)
- Smc Pneumatic System Components