Shop All Pneumatic Regulators
Smc
Regulator, Air Line, Knob
Mfr # AR40-04-D
Zoro # G309977819
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AR-D
- Body Material Die-Cast Aluminum
- Air Flow Direction Left to Right
- Modular Connection Modular Connection
- For Fluid Type Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AR40-04-D
- Zoro # G309977819
- Country of Origin China
- Category Pneumatic Regulators
Dimensions
Overall Depth | 128 mm |
Overall Width | 68 mm |
Air Inlet Size | 1/2 in |
Overall Height | 70 mm |
Air Outlet Size | 1/2 in |
Description
Regulator, Air Inlet Size 1/2 in, Air Inlet Type Rc, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 68 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type Rc, Body Material Die-Cast Aluminum, For Fluid Type Air, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 5/16 in., TubexMNPT (KQ2H09-35AS)
- WESTWARD Suction Gun, 24 oz., Black (21EM07)
- CLIMAX METAL PRODUCTS 2C-112-Z Two-Piece Clamping Collar (2C-112-Z)
- SMC Male Branch Tee, 1/8 in., TubexMNPT (KQ2T01-34AS)
- SMC Booster Regulator, 1/4 In. NPT (VBA10A-N02GN-Z)
- SMC Booster Regulator, 3/8 In. NPT (VBA20A-N03GN-Z)
- SMC 3/8In 145Psi 0.05-0.85Mpa Npt Pneumatic Regulator (AR40-03)
- SMC Electro 24VDc 000505PSI Pneumatic Regulator (ITV2030-402S)
- SMC Electro 12VDc 14 000509Mpa Npt Pneumatic Regulator (ITV2051-212N)
- SMC Pneumatic Regulators AR825-14G (AR825-14G)
- DIXON Wilkerson by High Pressure Self-Relieving Standard Compact Regulator with GC240 Gauge, 1/4 in NPT/BS (R16-02RHG)
- Smc Pneumatic Regulators