Shop All Pneumatic Regulators
Smc
Regulator, Air Line, Knob
Mfr # AR30-N03B-Z-D
Zoro # G209977902
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bracket
- Series AR-D
- Body Material Die-Cast Aluminum
- Air Flow Direction Left to Right
- Air Inlet Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AR30-N03B-Z-D
- Zoro # G209977902
- Country of Origin China
- Category Pneumatic Regulators
Dimensions
Air Inlet Size | 3/8 in |
Overall Width | 53 mm |
Pressure Gauge Port Size | 1/8 in |
Overall Depth | 53 mm |
Overall Height | 117 mm |
Air Outlet Size | 3/8 in |
Description
Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 53 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, For Fluid Type Air, For Substance Type Air, Includes Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX 180XL037, Standard Timing Belt, XL, 3/8 X 18, T90, Trapezoidal (180XL037)
- TRU-FLATE Steel Air Plug 1/4 in. Male 1 pc (12225)
- CONRADER Pilot Valve, Unloader, 111 to 133 psi (RCB-M-HU-111-133)
- CONTINENTAL Air Hose, 1/2"I.D., 10 ft. (HZB05020-10-11-G)
- SMC Booster Regulator, 1/2 In. NPT (VBA40A-N04GN-Z)
- SMC Booster Regulator, 3/8 In. NPT (VBA20A-N03GN-Z)
- SMC Electro 24VDc 000505PSI Pneumatic Regulator (ITV2030-402S)
- SMC Pneumatic Regulators AR825-14G (AR825-14G)
- SMC Pneumatic Regulators AR50-N06P (AR50-N06P)
- SMC Electro 24VDc 14 1380Kpa Npt Pneumatic Regulator (ITV2090-402BS5)
- INTERSTATE PNEUMATICS 3/8 Inch Standard Regulator Inlet 200 psi - Outlet 125 psi (WR1160-D)
- Smc Pneumatic Regulators