Shop All Pneumatic Regulators
Smc
Regulator, Air Line, Knob
Mfr # AR20K-N02-Z-D
Zoro # G109977903
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Flow Direction Left to Right
- Body Material Die-Cast Zinc
- Series AR-D
- Minimum Operating Temperature -5 Degrees C
- For Substance Type Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # AR20K-N02-Z-D
- Zoro # G109977903
- Country of Origin China
- Category Pneumatic Regulators
Dimensions
Air Outlet Size | 1/4 in |
Overall Depth | 40 mm |
Overall Width | 52 mm |
Air Inlet Size | 1/4 in |
Pressure Gauge Port Size | 1/8 in |
Overall Height | 93.3 mm |
Description
Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 52 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Die-Cast Zinc, For Fluid Type Air, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1/2" Sheave 3.45" OD (AK34-1/2)
- TOMPKINS Nylon Hose Sleeve1.59" ID NYLON SLEEVE-100' (NHS-159-100 FT)
- TOMPKINS Hydraulic Fitting-Steel08MJ BULKHEAD UNION RUN TEE (2704-08-08-08)
- VIAIR Digital Tire Inflation Kit with 2.5” Digital Tire Gun (00044)
- SMC Regulator, Air Line, Knob (AR20-N02-Z-D)
- SMC Booster Regulator, 1/2 In. NPT (VBA40A-N04GN-Z)
- SMC 3/8In 145Psi 0.05-0.85Mpa Npt Pneumatic Regulator (AR40-03)
- SMC Electro 24VDc 14 1380Kpa Npt Pneumatic Regulator (ITV2090-402BS5)
- SMC Electro 24VDc 000505PSI Pneumatic Regulator (ITV2030-402S)
- SMC Pneumatic Regulators AR50-N06P (AR50-N06P)
- MASTER PNEUMATIC REGULATOR 1 1/2 (R180-12)
- Smc Pneumatic Regulators