Shop All Pneumatic Regulators
Smc
Regulator, Air Line, Knob
Mfr # AR20K-F02E-D
Zoro # G409977818
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow Direction Left to Right
- Series AR-D
- Body Material Die-Cast Zinc
- Adjustment Mechanism Knob
- Overall Height 93.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AR20K-F02E-D
- Zoro # G409977818
- Country of Origin China
- Category Pneumatic Regulators
Dimensions
Overall Height | 93.3 mm |
Air Inlet Size | 1/8 in |
Pressure Gauge Port Size | 1/8 in |
Overall Depth | 40 mm |
Air Outlet Size | 1/8 in |
Overall Width | 52 mm |
Description
Regulator, Air Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 52 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 1/8 in, Air Outlet Type G, Body Material Die-Cast Zinc, For Fluid Type Air, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Regulator, Air Inlet 3/4", NPT, 240 scfm (R37351-600)
- CONTINENTAL 2" ID x 100 ft Rubber Water Suction Hose BK (20016437)
- POWERDRIVE Split Taper Bushing, Series G, 1/2 In (G 1/2)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-1/8" (8S118)
- SMC Booster Regulator, 3/8 In. NPT (VBA20A-N03GN-Z)
- SMC Pneumatic Regulators AR825-14G (AR825-14G)
- SMC Booster Regulator, 1/4 In. NPT (VBA10A-N02GN-Z)
- SMC Booster Regulator, 1/2 In. NPT (VBA40A-N04GN-Z)
- SMC Regulator, Air Line, Knob (AR40K-N04-Z-D)
- SMC Regulator, Air Line, Knob (AR20-N02-Z-D)
- FESTO Pressure Booster DPA-40-D (DPA-40-D)
- Smc Pneumatic Regulators