Shop All Pneumatic Regulators
Smc
Regulator, Air Line, Knob
Mfr # AR20-N02H-Z-D
Zoro # G809977890
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Die-Cast Zinc
- Air Flow Direction Left to Right
- Includes Set Nut
- Series AR-D
- Air Outlet Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AR20-N02H-Z-D
- Zoro # G809977890
- Country of Origin China
- Category Pneumatic Regulators
Dimensions
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Overall Height | 93.3 mm |
Overall Width | 42 mm |
Overall Depth | 40 mm |
Pressure Gauge Port Size | 1/8 in |
Description
Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 42 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Die-Cast Zinc, For Fluid Type Air, For Substance Type Air, Includes Set Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Bumper 3/8 (1-HS1004-3)
- NTN Flange Bearing, 3-Bolt, Ball, 1" Bore (SUCFBL205-16)
- SMC Speed Control Valve, 3/16 In Tube, 1/4 In (AS2211F-N02-05S)
- SPEEDAIRE Plastic Filter 1/2 In. (WL026100AV)
- SMC Booster Regulator, 1/4 In. NPT (VBA10A-N02GN-Z)
- SMC 3/8In 145Psi 0.05-0.85Mpa Npt Pneumatic Regulator (AR40-03)
- SMC Booster Regulator, 3/8 In. NPT (VBA20A-N03GN-Z)
- SMC Pneumatic Regulators AR50-N06P (AR50-N06P)
- SMC Electro 12VDc 14 000509Mpa Npt Pneumatic Regulator (ITV2051-212N)
- SMC Electro 24VDc 000505PSI Pneumatic Regulator (ITV2030-402S)
- FESTO Pressure Regulator Combination LRB-3/8-D-7-O-K2-MINI (LRB-3/8-D-7-O-K2-MINI)
- Smc Pneumatic Regulators