Shop All Pneumatic Regulators
Smc
Regulator, Air Line, Knob
Mfr # AR20-N02B-Z-D
Zoro # G309977864
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow Direction Left to Right
- Includes Bracket
- Body Material Die-Cast Zinc
- Series AR-D
- System Location Air Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AR20-N02B-Z-D
- Zoro # G309977864
- Country of Origin China
- Category Pneumatic Regulators
Dimensions
Air Inlet Size | 1/4 in |
Overall Depth | 40 mm |
Pressure Gauge Port Size | 1/8 in |
Air Outlet Size | 1/4 in |
Overall Height | 93.3 mm |
Overall Width | 42 mm |
Description
Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 42 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Die-Cast Zinc, For Fluid Type Air, For Substance Type Air, Includes Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Elbow, 90 Deg, 1/2 in., TubexMNPT (KQ2L13-36AS)
- BELDEN Universal Joint, Bore 3/8 In, SS (SS-NB-UJ750X3/8)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MOR 45 (6802-04-04)
- PRIMEFIT Lincoln Coupler Steel 1/4" x 1/4" Female NPT 10PCS (LC1414FS-B10-P)
- SMC Booster Regulator, 1/2 In. NPT (VBA40A-N04GN-Z)
- SMC Regulator, Air Line, Knob (AR20-N02-Z-D)
- SMC Pneumatic Regulators AR825-14G (AR825-14G)
- SMC 14In 1mpa 00108mpa Npt Pneumatic Regulator (IR2020-02)
- SMC Booster Regulator, 1/4 In. NPT (VBA10A-N02GN-Z)
- SMC Electro 12VDc 14 000509Mpa Npt Pneumatic Regulator (ITV2051-212N)
- DIXON Wilkerson Standard Regulator, R28, 1/2" (R28-04RG)
- Smc Pneumatic System Components