Shop All Refrigerated Air Dryers
Smc
Refrigerated Air Dryer, 10 SCFM
Mfr # IDFB3E-11N
Zoro # G4999410
product price: $778.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$778.99
Free 30-Day Returns
Key Features
- Phase Single
- Voltage 115V AC
- Overall Height 18 9/16 in
- Overall Width 8 7/8 in
- ISO Class 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # IDFB3E-11N
- Zoro # G4999410
- Country of Origin Singapore
- Category Refrigerated Air Dryers
Dimensions
Overall Height | 18 9/16 in |
Overall Width | 8 7/8 in |
Overall Depth | 16 1/16 in |
Air Inlet Size | 3/8 in |
Description
Refrigerated Air Dryer, ISO Class 4, Maximum Flow Rate 0.35 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 3/8 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 104 Degrees F, Power 240 W, Dew Point 50 Degrees F, Series IDF, Drain Included Yes, Features Compact Design, High Efficiency Stainless Steel Heat Exchanger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Grease Fitting, 5/16"-32UNEF CS Z3 (H1631Z3)
- SMC Tee, 5/16 in.x1/2 in., TubexTube (KQ2T09-13A)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6204-2NSE9C3 (6204-2NSE9C3)
- DIXON MNPT, 3/8"xPushon Hose, Barb, 1/2" (2720806C)
- SPEEDAIRE Compressed Air Dryer, ISO Class 5, 25 cfm (RNC-0025)
- SPEEDAIRE Compressed Air Dryer, 50 cfm Max. Flow (55EY11)
- SPEEDAIRE Refrigerated Air Dryer, Overall Width: 20 in (3YA53)
- NANO Refrigerated Air Dryer, 20 scfm (NDX0020)
- HANKISON Refrigerated Air Dryer (HPR15)
- CHICAGO PNEUMATIC Refrigerated Dryer, 200 scfm (CPX 225)
- HANKISON Compressed Air Dryer, 20 cfm Max. Flow (HITN20)
- Smc Compressed Air Dryers