Shop All Cylinder Position Sensors
Smc
Reed DIN Tie Rod, 24VDC, 200VAC, 0.5m
Mfr # D-A54
Zoro # G1275488
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver/Black
- Switching Current 5 to 12.5 mA; 5 to 25 mA; 5 to 50 mA
- Temp. Range (F) 14 to 140 Degrees F
- Type REED
- Display LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # D-A54
- Zoro # G1275488
- Country of Origin Japan
- Category Cylinder Position Sensors
Dimensions
Lead Length (Ft.) | 1.6 ft |
Details
Item | Reed DIN Tie Rod,24VDC,200VAC,0.5m |
Color | Silver/Black |
Switching Current | 5 to 12.5 mA; 5 to 25 mA; 5 to 50 mA |
Temp. Range (F) | 14 to 140 Degrees F |
Type | REED |
Display | LED |
Description/Special Features | Auto Switch |
Enclosure Type | IP67 |
Switching Voltage | 100V AC, 200V AC, 24V DC |
Function | Normally Open |
Number of Wires | 2 |
Description
Reed DIN Tie Rod,24VDC,200VAC,0.5m, REED, Switching Current 5 to 12.5 mA; 5 to 25 mA; 5 to 50 mA, Switching Voltage 100V AC, 200V AC, 24V DC, Function Normally Open, Lead Length (Ft.) 1.6 ft, Temp. Range (F) 14 to 140 Degrees F, Enclosure Type IP67, Display LED, Number of Wires 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Water Bath, Stainless Steel (WTBH08)
- MI-T-M Water Filter Assembly (19-0096)
- MAIN FILTER Hydraulic Filter, replaces PARKER 901494, 10 micron, Outside-In (MF0066252)
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-60)
- SMC Vanetype Actuator, 40mm Shaft, 90 Rotate (CDRB2BW40-90SZ)
- SMC AutoSwitch, 3 wire PNP, 0.5m (D-H7A2)
- SMC Rotary Table, 190 deg, Size 50 (MSQB50R)
- SMC Rotary Table, Size 30 (MSQB30R)
- SMC Inline Solid NPN Band, 2 Wire, Z 5m (D-G5BAZ)
- SMC Rotary Table, Ext Shck, Size10, Basic Type (MSQB10H3)
- CRAFTSMAN OBD2 Code Reader (CMMT77693)
- Smc Pneumatic System Components