Shop All Cylinder Position Sensors
Smc
Reed 2 Wire Direct, 24VDC, 100VAC, LED, L 3m
Mfr # D-93AL
Zoro # G1275384
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # D-93AL
- Zoro # G1275384
- Country of Origin Japan
- Category Cylinder Position Sensors
Details
Item | Reed 2 Wire Direct,24VDC,100VAC,LED,L 3m |
Description
Reed 2 Wire Direct,24VDC,100VAC,LED,L 3m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 5/8" Sheave 3.95" OD (AK41-5/8)
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 14 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (3M328)
- ENERPAC Cylinder, Threaded, 3950 lb, 0.98 In Stroke (CST18251)
- MILTON Lubricator Metal Bowl, 1/4" NPT (1028-8)
- SMC Inline Solid 2 Wire Direct, Horizontal, 3m (D-M9BWL)
- SMC Toggle Air Gripper, 2 Finger, 32mm Bore (MHT2-32DZ)
- SMC Inline Reed 2 Wire Band, 24VDC, 100VAC (D-C73)
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CRB1BW50-90S)
- SMC Reed 2 Wire Direct, 24VDC, 100VAC, LED, 0.5m (D-A93)
- SMC Inline Solid 2 Wire Direct, Horiz, 0.5m (D-M9B)
- FESTO Mounting Kit SMB-8-FENG-50/63 (SMB-8-FENG-50/63)
- Smc Pneumatic System Components