Shop All Push On Hose Fittings
Smc
Reducer, 1/4 in.x5/16 in., TubexTube
Mfr # KQ2H07-09A
Zoro # G5001132
original price:
$4.99
4% off
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Basic Material Brass
- Temp. Range 23 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2H07-09A
- Zoro # G5001132
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4 in x 5/16 in |
Overall Length | 28 1/2 mm |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 1/4 in, 5/16 in |
Description
Reducer, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 28 1/2 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Blanking Plug B-3/4 (B-3/4)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (056C17D2074)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Ball Bearing, ST-31 (ST-31)
- TECUMSEH Start Capacitor, 324-389Mfd, 165V (K146-55)
- SMC 3/8" Tube x MNPT SS Male Branch Tee (KQG2T11-N03S)
- SMC Union Elbow, 90 Deg, 12mm, TubexMale BSPT (KQ2L12-02AS)
- SMC Y Branch, 8mm, TubexMale BSPT (KQ2U08-03AS)
- SMC Extended Male Elbow, 90 Deg, 5/32 in. (KQ2W03-34AS)
- SMC Straight, 4mmx6mm, TubexTube (KQ2H04-06A)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexMNPT (KQ2L01-35AS)
- FESTO Push-In Fitting QSF-3/8-8-B (QSF-3/8-8-B)
- Smc Hose Fittings