Shop All Pneumatic Tubing
Smc
PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Wht
Mfr # TU1065W-20
Zoro # G1273004
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TU1065W-20
- Zoro # G1273004
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | PU Tubing,OD 10mm,ID 6.5mm,20m/Roll,Wht |
Description
PU Tubing,OD 10mm,ID 6.5mm,20m/Roll,Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Air Cooled Aftercooler, Max HP 75,539 CFM (CC450-1)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod (212674)
- TRITAN Insert Ball Brng, HC, 1-15/16dia, Self-Lock (HC210-31)
- DAYTON AC Gearmotor, 13.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE29)
- SMC PU Tubing, OD 3/8", ID 0.25", 500 ft., Green (TIUB11G-153)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 20m, Blue (T0806BU-20)
- SMC PU Tubing, OD 12mm, ID 8mm, 100m/Roll, Blue (TU1208BU-100)
- SMC PU Tubing, OD 6mm, ID 4mm, 20m/Roll, Gray (TU0604GR1-20)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 20m, White (T0806W-20)
- SMC Tube Releasing Tool, Inch (TG-2)
- FESTO Plastic Tubing PUN-14X2-SW (PUN-14X2-SW)
- Smc Air Hoses