Shop All Vacuum Pressure Switches
Smc
Pressure Switch, Range 0 to -100kPa
Mfr # ZSE20-N-M5-LB
Zoro # G4999535
product price: $84.25
/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZSE20-N-M5-LB
- Zoro # G4999535
- Country of Origin Japan
- Category Vacuum Pressure Switches
Details
Item | Compact Pressure Switch |
Description
Pressure Switch,Range 0 to -100kPa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 8M, 20 x 960mm PL, T120 (960-8M-20)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP33DHL2612MV, Pressure Line, 10 micron, Outside-In (MF0060083)
- CLIMAX METAL PRODUCTS 2"-12 ID Split Threaded Collar, Stl, Bo (ISTC-200-12)
- D&D Belt, VS, 1.375 x 33.3in OC (2230V326)
- SMC Pressure Switch, Spacer, Sz 40, Mpa and psi (IS10M-40-P)
- SMC Vacuum Pressure Switch, 1/8 in (ZSE20B-R-N01-WA1)
- SMC High Precision, Pressure Switch, NPN (ZSE30A-01-N)
- SMC Pressure Switch, Spacer, Sz 60, 0.1-0.4 Mpa (IS10M-60-L-A)
- SMC Vacuum Pressure Switch, 1/8 in (ZSE10-N01-B-PG)
- SMC Digital Pressure Switch, M5 Female (ISE30A-N01-P-L)
- SQUARE D Square D Pumptrol FHG12J55XBP FHG Air Compressor Pressure Switch (FHG12J55XBP)
- Smc Pneumatic System Components