Shop All Vacuum Parts
Smc
Precision Slide Table, 75mm Stroke
Mfr # MXQ12-75AS
Zoro # G7316176
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number MXQ12-75AS
- Includes Adjuster At Forwarding End/Rubber Stopper, Recirculating Bearings
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Fits Brand SMC
- Series MXQ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MXQ12-75AS
- Zoro # G7316176
- Country of Origin United States
- Category Vacuum Parts
Dimensions
Cylinder Bore Diameter | 12 mm |
Details
Item | Precision Slide Table, 75mm Stroke |
For Use With Mfr. Model Number | MXQ12-75AS |
Includes | Adjuster At Forwarding End/Rubber Stopper, Recirculating Bearings |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Fits Brand | SMC |
Series | MXQ |
Repeatability | +0.1 mm |
Accuracy | +0.1 mm |
System of Measurement | Metric |
Thrust Force @ 100 psi | 158 N |
Maximum Stroke | 75 mm |
Maximum Operating Temperature | 60 Degrees C |
Minimum Actuation Time | 0.15 sec |
Minimum Operating Temperature | -10 Degrees C |
Maximum Actuation Time | 1.5 sec |
Minimum Operating Pressure | 21.7 psi |
Maximum Operating Pressure | 100 psi |
Seal Material | Buna-N |
Description
Precision Slide Table, 75mm Stroke, Maximum Stroke 75 mm, Cylinder Bore Diameter 12 mm, Series MXQ, Thrust Force @ 100 psi 158 N, Minimum Actuation Time 0.15 sec, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 21.7 psi, Seal Material Buna-N, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature -10 Degrees C, Accuracy +0.1 mm, Repeatability +0.1 mm, Maximum Actuation Time 1.5 sec, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Fresh Scent Air Freshener, 10 oz Aerosol Spray, PK12 (1049946)
- CARLISLE FOODSERVICE Tote Box, Yellow, Polypropylene (N4401204)
- MISTY ICS Energized Electrical Cleaner, 20 oz Aerosol Spray, PK12 (1002262)
- TOUGH GUY 16 to 24 oz Side Press Mop Wringer, Red, Plastic (5CJH2)
- SMC Precision Slide Table, 50mm Stroke (MXQ25-50C)
- SMC Silencer, 1/4" RC Thread (AN15-02)
- SMC Single Solenoid Air Valve, 2 Position (SY5140-5DZ)
- SMC Compact Cylinder, 16mm Bore, 15mm Stroke (CDQSB16-15D)
- SMC Air Filter, Mist Separator and Regulator (AC40C-03G-V-B)
- SMC Tie Rod Air Cylinder, 2" Stroke (NCDA1B150-0200)
- NOBLES/TENNANT VAC MOTOR ASSEMBLY - TD 36V 3STG 5.7 AMETEK, INCLUDES DELPHI 630 PLUG AND VAC GASKET (9004054)
- Smc Vacuum Parts