Shop All Vacuum Parts
Smc
Precision Slide Table, 50mm Stroke
Mfr # MXS25-50AS
Zoro # G7276930
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand SMC
- Includes Adjusters Extension End, Cross Roller Bearings, RC Port Threads
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- For Use With Mfr. Model Number MXS25-50AS
- Series MXS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MXS25-50AS
- Zoro # G7276930
- Country of Origin United States
- Category Vacuum Parts
Dimensions
Cylinder Bore Diameter | 25 mm |
Details
Item | Precision Slide Table, 50mm Stroke |
Fits Brand | SMC |
Includes | Adjusters Extension End, Cross Roller Bearings, RC Port Threads |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
For Use With Mfr. Model Number | MXS25-50AS |
Series | MXS |
Minimum Operating Temperature | -10 Degrees C |
System of Measurement | Metric |
Maximum Actuation Time | 1 sec |
Repeatability | +0.1 mm |
Minimum Operating Pressure | 21.7 psi |
Seal Material | Buna-N |
Maximum Operating Pressure | 100 psi |
Maximum Operating Temperature | 60 Degrees C |
Thrust Force @ 100 psi | 687 N |
Minimum Actuation Time | 0.1 sec |
Maximum Stroke | 50 mm |
Accuracy | +0.1 mm |
Description
Precision Slide Table, 50mm Stroke, Maximum Stroke 50 mm, Cylinder Bore Diameter 25 mm, Series MXS, Thrust Force @ 100 psi 687 N, Minimum Actuation Time 0.1 sec, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 21.7 psi, Seal Material Buna-N, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature -10 Degrees C, Accuracy +0.1 mm, Repeatability +0.1 mm, Maximum Actuation Time 1 sec, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECIPRO TOOLS Recip Wire Brush Strait (RCT-ST10-B)
- SMELLS BE GONE Smells Begone Citrus15Oz (50316)
- DIVERSEY Liquid Cleaners & Detergents, 32 oz, Blue, Ammonia, Bottle, 4 PK (CBD540298)
- VIKAN 2 3/8 in W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/2 in L Brush, Yellow (5380636)
- SMC Precision Slide Table, 50mm Stroke (MXQ25-50C)
- SMC Air Filter, Mist Separator and Regulator (AC40C-03G-V-B)
- SMC Pneumatic Rotary, Actuator Rack, Pinion (CDRA1BS63-180Z)
- SMC Super Mist Separator, 3/8" NPT Port (AME250C-N03)
- SMC Mist Separator, 3/8" NPT Port (AM250C-N03)
- SMC Booster Regulator, 1/4" NPT Port (VBA10A-T02G-Z)
- EUREKA / SANITAIRE UPRIGHT - BRUSH ROLL - 12 in. VG2 STYLE ROUND, INCLUDES TWO END CAPS - GVPS030 (53270)
- Smc Vacuum Parts