Shop All Vacuum Parts
Smc
Precision Slide Table, 50mm Stroke
Mfr # MXS25-50A
Zoro # G7276949
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Fits Brand SMC
- For Use With Mfr. Model Number MXS25-50A
- Includes Both Sides Adjusters, Cross Roller Bearings, RC Port Threads
- Series MXS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MXS25-50A
- Zoro # G7276949
- Country of Origin United States
- Category Vacuum Parts
Dimensions
Cylinder Bore Diameter | 25 mm |
Details
Item | Precision Slide Table, 50mm Stroke |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Fits Brand | SMC |
For Use With Mfr. Model Number | MXS25-50A |
Includes | Both Sides Adjusters, Cross Roller Bearings, RC Port Threads |
Series | MXS |
Minimum Actuation Time | 0.1 sec |
Repeatability | +0.1 mm |
Maximum Operating Temperature | 60 Degrees C |
Accuracy | +0.1 mm |
Minimum Operating Temperature | -10 Degrees C |
Maximum Actuation Time | 1 sec |
System of Measurement | Metric |
Maximum Operating Pressure | 100 psi |
Minimum Operating Pressure | 21.7 psi |
Seal Material | Buna-N |
Maximum Stroke | 50 mm |
Thrust Force @ 100 psi | 687 N |
Description
Precision Slide Table, 50mm Stroke, Maximum Stroke 50 mm, Cylinder Bore Diameter 25 mm, Series MXS, Thrust Force @ 100 psi 687 N, Minimum Actuation Time 0.1 sec, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 21.7 psi, Seal Material Buna-N, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature -10 Degrees C, Accuracy +0.1 mm, Repeatability +0.1 mm, Maximum Actuation Time 1 sec, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Filter Bag, 10 PK (191C26-2)
- TOUGH GUY Burnishing Pad, Beige, Size 20", Round, PK5 (402V85)
- KOHLER Components Pivoting Tissue Assembly (78382-BV)
- BOARDWALK Ultrafold Multifold/C-Fold Towel Dispenser, 11.75x6.25x18, Black Pearl (T1770BKBW)
- SMC Compact Guided Air Cylinder, 30mm Stroke (MGPL20-30Z)
- SMC Booster Regulator, 3/8" RC Port (VBA20A-03GN)
- SMC Air Regulator, 1/8" RC Port (AR20K-01BG-B)
- SMC Air Filter, Mist Separator and Regulator (AC40C-03G-V-B)
- SMC Silencer, 1/4" NPT Thread (AN15-N02)
- SMC 25Mm 0.8Bar 398Mm Rodless Cylinder (MYC25G-398)
- MI-T-M Motor, 1.6 HP (2-0189)
- Smc Vacuum Parts