Shop All Vacuum Parts
Smc
Precision Slide Table, 50mm Stroke
Mfr # MXQ25-50C
Zoro # G7316106
product price: $774.99
/ea
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand SMC
- Includes Both Sides Adjuster/Metal Stoppers, Recirculating Bearings
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- For Use With Mfr. Model Number MXQ25-50C
- Series MXQ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MXQ25-50C
- Zoro # G7316106
- Country of Origin United States
- Category Vacuum Parts
Dimensions
Cylinder Bore Diameter | 25 mm |
Details
Item | Precision Slide Table, 50mm Stroke |
Fits Brand | SMC |
Includes | Both Sides Adjuster/Metal Stoppers, Recirculating Bearings |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
For Use With Mfr. Model Number | MXQ25-50C |
Series | MXQ |
Maximum Stroke | 50 mm |
Minimum Operating Temperature | -10 Degrees C |
Seal Material | Buna-N |
Accuracy | +0.1 mm |
System of Measurement | Metric |
Maximum Operating Temperature | 60 Degrees C |
Minimum Actuation Time | 0.1 sec |
Maximum Operating Pressure | 100 psi |
Repeatability | +0.1 mm |
Maximum Actuation Time | 1 sec |
Thrust Force @ 100 psi | 687 N |
Minimum Operating Pressure | 21.7 psi |
Description
Precision Slide Table, 50mm Stroke, Maximum Stroke 50 mm, Cylinder Bore Diameter 25 mm, Series MXQ, Thrust Force @ 100 psi 687 N, Minimum Actuation Time 0.1 sec, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 21.7 psi, Seal Material Buna-N, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature -10 Degrees C, Accuracy +0.1 mm, Repeatability +0.1 mm, Maximum Actuation Time 1 sec, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING BRM ACID1- .375" Diameter Acid Brush, Horsehair Blend Fill Material, 6" Overall Length, (144/Box) (ACID1)
- GEORGIA-PACIFIC 10 gal Rectangular Trash Can, Silver, 16 3/4 in Dia, Stainless Steel (59791)
- RUBBERMAID COMMERCIAL 20 in Replacement Sleeve, White, Microfiber (FGQ85300WH00)
- DIVERSEY Tile and Grout Rejuvenator, Yellow, PK12 (101104392)
- SMC Booster Regulator, 1/4" NPT Port (VBA10A-T02G-Z)
- SMC 25Mm 0.8Bar 398Mm Rodless Cylinder (MYC25G-398)
- SMC Precision Air Regulator (IR2000-02BG-A)
- SMC Pneumatic Rotary, Actuator Rack, Pinion (CDRA1BS63-180Z)
- SMC Silencer, 1/4" NPT Thread (AN15-N02)
- SMC Compact Guided Air Cylinder, 30mm Stroke (MGPL20-30Z)
- ELECTROLUX Splash Shield (154701001)
- Smc Vacuum Parts