Shop All Vacuum Parts
Smc
Precision Slide Table, 40mm Stroke
Mfr # MXQ25-40A
Zoro # G7316121
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Includes Both Sides Adjuster/Rubber Stoppers, Recirculating Bearings
- For Use With Mfr. Model Number MXQ25-40A
- Fits Brand SMC
- Seal Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # MXQ25-40A
- Zoro # G7316121
- Country of Origin United States
- Category Vacuum Parts
Dimensions
Cylinder Bore Diameter | 25 mm |
Details
Item | Precision Slide Table, 40mm Stroke |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Includes | Both Sides Adjuster/Rubber Stoppers, Recirculating Bearings |
For Use With Mfr. Model Number | MXQ25-40A |
Fits Brand | SMC |
Seal Material | Buna-N |
Accuracy | +0.1 mm |
Repeatability | +0.1 mm |
Minimum Actuation Time | 0.08 sec |
Minimum Operating Pressure | 21.7 psi |
Maximum Operating Temperature | 60 Degrees C |
Maximum Actuation Time | 0.8 sec |
System of Measurement | Metric |
Maximum Stroke | 40 mm |
Maximum Operating Pressure | 100 psi |
Thrust Force @ 100 psi | 687 N |
Minimum Operating Temperature | -10 Degrees C |
Description
Precision Slide Table, 40mm Stroke, Maximum Stroke 40 mm, Cylinder Bore Diameter 25 mm, Series MXQ, Thrust Force @ 100 psi 687 N, Minimum Actuation Time 0.08 sec, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 21.7 psi, Seal Material Buna-N, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature -10 Degrees C, Accuracy +0.1 mm, Repeatability +0.1 mm, Maximum Actuation Time 0.8 sec, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Warehouse Broom, Corn Fiber Bristles, 56" Overall Len, Natural, PK12 (BWK932CCT)
- ZORO SELECT Scratch Brush, 4 41/64 in L Handle, 4 41/64 in L Brush, Black, Wood, 4 41/64 in L Overall (19N784)
- TOUGH GUY 18 in Sweep Face Broom Head, Soft, Synthetic, Gray (90610)
- BRONCO 10 Gal Trash Can Lid, Black (84101103)
- SMC Silencer, 1/4" RC Thread (AN15-02)
- SMC Precision Air Regulator (IR2000-02BG-A)
- SMC Air Filter, Mist Separator and Regulator (AC40C-03G-V-B)
- SMC Mist Separator, 3/8" NPT Port (AM250C-N03)
- SMC Pressure Relief, 3Port Valve, Air Flows RT (VHS40-N04B-RZ)
- SMC Booster Regulator, 1/4" NPT Port (VBA10A-T02G-Z)
- PROTEAM High Filtration Discs for Dome Filter 2/PK (101220)
- Smc Vacuum Parts