Shop All Vacuum Parts
Smc
Precision Slide Table, 20mm Stroke
Mfr # MXQ20-20
Zoro # G7316219
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes No Adjuster, Recirculating Bearings
- For Use With Mfr. Model Number MXQ20-20
- Fits Brand SMC
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Series MXQ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MXQ20-20
- Zoro # G7316219
- Country of Origin United States
- Category Vacuum Parts
Dimensions
Cylinder Bore Diameter | 20 mm |
Details
Item | Precision Slide Table, 20mm Stroke |
Includes | No Adjuster, Recirculating Bearings |
For Use With Mfr. Model Number | MXQ20-20 |
Fits Brand | SMC |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Series | MXQ |
Minimum Operating Pressure | 21.7 psi |
Repeatability | +0.1 mm |
Seal Material | Buna-N |
Minimum Actuation Time | 0.04 sec |
Minimum Operating Temperature | -10 Degrees C |
Maximum Actuation Time | 0.4 sec |
Maximum Operating Pressure | 100 psi |
Maximum Operating Temperature | 60 Degrees C |
Accuracy | +0.1 mm |
Maximum Stroke | 20 mm |
Thrust Force @ 100 psi | 440 N |
System of Measurement | Metric |
Description
Precision Slide Table, 20mm Stroke, Maximum Stroke 20 mm, Cylinder Bore Diameter 20 mm, Series MXQ, Thrust Force @ 100 psi 440 N, Minimum Actuation Time 0.04 sec, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 21.7 psi, Seal Material Buna-N, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature -10 Degrees C, Accuracy +0.1 mm, Repeatability +0.1 mm, Maximum Actuation Time 0.4 sec, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Air Fresh Refill Summer Fresh Auto Release Refills 6/Cs (12370)
- COMET Cleaners & Detergents, Spray Bottle, Fresh, 8 PK (30314)
- DELTA Urban Arzo, Tissue Holder Stainless (77550-SS)
- PITT PLASTICS 44 gal Trash Can Liners, Standard-Duty, 1.35 mil, Natural, 100 PK (PCRL3750SHN)
- SMC Air Filter, Mist Separator and Regulator (AC40C-03G-V-B)
- SMC Single Solenoid Air Valve, 3 Position (SY5440-5DZ)
- SMC Precision Slide Table, 50mm Stroke (MXQ25-50C)
- SMC Air Regulator, 1/8" RC Port (AR20K-01BG-B)
- SMC 25Mm 0.8Bar 398Mm Rodless Cylinder (MYC25G-398)
- SMC Compact Cylinder, 16mm Bore, 15mm Stroke (CDQSB16-15D)
- 3M Vacuum Bag Inserts 20338, 10 per bag 5 b (20338)
- Smc Vacuum Parts