Shop All Vacuum Parts
Smc
Precision Slide Table, 20mm Stroke
Mfr # MXQ12-20AS
Zoro # G7316167
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Includes Adjuster At Forwarding End/Rubber Stopper, Recirculating Bearings
- Fits Brand SMC
- For Use With Mfr. Model Number MXQ12-20AS
- Series MXQ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MXQ12-20AS
- Zoro # G7316167
- Country of Origin United States
- Category Vacuum Parts
Dimensions
Cylinder Bore Diameter | 12 mm |
Details
Item | Precision Slide Table, 20mm Stroke |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Includes | Adjuster At Forwarding End/Rubber Stopper, Recirculating Bearings |
Fits Brand | SMC |
For Use With Mfr. Model Number | MXQ12-20AS |
Series | MXQ |
Seal Material | Buna-N |
Minimum Operating Temperature | -10 Degrees C |
Minimum Operating Pressure | 21.7 psi |
Maximum Operating Temperature | 60 Degrees C |
Repeatability | +0.1 mm |
System of Measurement | Metric |
Accuracy | +0.1 mm |
Maximum Operating Pressure | 100 psi |
Minimum Actuation Time | 0.04 sec |
Maximum Stroke | 20 mm |
Maximum Actuation Time | 0.4 sec |
Thrust Force @ 100 psi | 158 N |
Description
Precision Slide Table, 20mm Stroke, Maximum Stroke 20 mm, Cylinder Bore Diameter 12 mm, Series MXQ, Thrust Force @ 100 psi 158 N, Minimum Actuation Time 0.04 sec, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 21.7 psi, Seal Material Buna-N, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature -10 Degrees C, Accuracy +0.1 mm, Repeatability +0.1 mm, Maximum Actuation Time 0.4 sec, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Lobby Pan/Broom Set, Closed, Rbbr Lip, PK2 (1193)
- SAN JAMAR Single 12" JBT Bath Tissue Dispenser, 1 Roll, 12.9x5-5/8x14-7/8, Black (SAN R6000TBK)
- PURELL 40.6 fl oz (1200 mL) ES4 Healthy Soap® Gentle & Free Foam Refill (5072-02) 2 PK (GOJ507202)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Gray, 27 in Dia, Open Top, Polyethylene (FG264356GRAY)
- SMC Silencer, 1/4" NPT Thread (AN15-N02)
- SMC Single Solenoid Air Valve, 2 Position (SY5140-5DZ)
- SMC Precision Air Regulator (IR3010-04G-A)
- SMC Super Mist Separator, 3/8" NPT Port (AME250C-N03)
- SMC 25Mm 0.8Bar 398Mm Rodless Cylinder (MYC25G-398)
- SMC Tie Rod Air Cylinder, 2" Stroke (NCDA1B150-0200)
- NILFISK S2-S3 Filter Chamber Seal (40000762)
- Smc Vacuum Parts