Shop All Vacuum Parts
Smc
Precision Slide Table, 20mm Stroke
Mfr # MXQ12-20A
Zoro # G7316191
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number MXQ12-20A
- Fits Brand SMC
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Includes Adjusters On Both Sides, Recirculating Bearings
- Series MXQ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MXQ12-20A
- Zoro # G7316191
- Country of Origin United States
- Category Vacuum Parts
Dimensions
Cylinder Bore Diameter | 12 mm |
Details
Item | Precision Slide Table, 20mm Stroke |
For Use With Mfr. Model Number | MXQ12-20A |
Fits Brand | SMC |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Includes | Adjusters On Both Sides, Recirculating Bearings |
Series | MXQ |
Maximum Operating Temperature | 60 Degrees C |
Minimum Operating Pressure | 21.7 psi |
System of Measurement | Metric |
Repeatability | +0.1 mm |
Minimum Actuation Time | 0.04 sec |
Maximum Operating Pressure | 100 psi |
Accuracy | +0.1 mm |
Seal Material | Buna-N |
Maximum Stroke | 20 mm |
Minimum Operating Temperature | -10 Degrees C |
Thrust Force @ 100 psi | 158 N |
Maximum Actuation Time | 0.4 sec |
Description
Precision Slide Table, 20mm Stroke, Maximum Stroke 20 mm, Cylinder Bore Diameter 12 mm, Series MXQ, Thrust Force @ 100 psi 158 N, Minimum Actuation Time 0.04 sec, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 21.7 psi, Seal Material Buna-N, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature -10 Degrees C, Accuracy +0.1 mm, Repeatability +0.1 mm, Maximum Actuation Time 0.4 sec, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEKTIVE PAK Trash Receptacle Liner, Small, 50PK (37820)
- SP SCIENCEWARE Autoclavable Bags, 1.5 gal., Clear, PK100 (H13182-1015)
- TOUGH GUY 3 in W Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, Yellow, Plastic, 20 in L Overall (3NB57)
- DISCO 9 in x 6 in Light Duty Scouring Pad, PK60 (LD69)
- SMC Air Regulator, 1/8" RC Port (AR20K-01BG-B)
- SMC Precision Air Regulator (IR2000-02BG-A)
- SMC Mist Separator, 3/8" NPT Port (AM250C-N03)
- SMC Single Solenoid Air Valve, 3 Position (SY5440-5DZ)
- SMC Super Mist Separator, 3/8" NPT Port (AME250C-N03)
- SMC Silencer, 1/4" RC Thread (AN15-02)
- PROTEAM Motor Intake Filter, Fits ProForce (104281)
- Smc Vacuum Parts