Shop All Vacuum Parts
Smc
Precision Slide Table, 150mm Stroke
Mfr # MXQ20-150AS
Zoro # G7316051
product price: $1,026.99
/ea
Free Shipping & Returns
$1,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adjuster At Forwarding End/Rubber Stopper, Recirculating Bearings
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Fits Brand SMC
- For Use With Mfr. Model Number MXQ20-150AS
- Series MXQ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MXQ20-150AS
- Zoro # G7316051
- Country of Origin United States
- Category Vacuum Parts
Dimensions
Cylinder Bore Diameter | 20 mm |
Details
Item | Precision Slide Table, 150mm Stroke |
Includes | Adjuster At Forwarding End/Rubber Stopper, Recirculating Bearings |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Fits Brand | SMC |
For Use With Mfr. Model Number | MXQ20-150AS |
Series | MXQ |
System of Measurement | Metric |
Minimum Operating Pressure | 21.7 psi |
Accuracy | +0.1 mm |
Maximum Operating Temperature | 60 Degrees C |
Maximum Stroke | 150 mm |
Repeatability | +0.1 mm |
Minimum Actuation Time | 0.3 sec |
Minimum Operating Temperature | -10 Degrees C |
Seal Material | Buna-N |
Maximum Operating Pressure | 100 psi |
Thrust Force @ 100 psi | 440 N |
Maximum Actuation Time | 3 sec |
Description
Precision Slide Table, 150mm Stroke, Maximum Stroke 150 mm, Cylinder Bore Diameter 20 mm, Series MXQ, Thrust Force @ 100 psi 440 N, Minimum Actuation Time 0.3 sec, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 21.7 psi, Seal Material Buna-N, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature -10 Degrees C, Accuracy +0.1 mm, Repeatability +0.1 mm, Maximum Actuation Time 3 sec, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Paper Cleaning Towels 176 ct (53892)
- RUBBERMAID COMMERCIAL Flat Lid For 20 Gallon Round Trash Container - Gray (FG261960GRAY)
- RUBBERMAID COMMERCIAL 1 in Looped-End Mop, White, Cotton/Rayon/Synthetic, PK6 (FGD51306WH00)
- GOJO Natural Orange Scent Hand Cleaner 1 gal (0945-04)
- SMC Silencer, 1/4" NPT Thread (AN15-N02)
- SMC Super Mist Separator, 3/8" NPT Port (AME250C-N03)
- SMC Booster Regulator, 3/8" RC Port (VBA20A-03GN)
- SMC Air Regulator, 1/8" RC Port (AR20K-01BG-B)
- SMC Dual Rod Guided Cylinder, 35mm Stroke (CXSL10-35)
- SMC 25Mm 0.8Bar 398Mm Rodless Cylinder (MYC25G-398)
- NILFISK-ADVANCE AMERICA Nilfisk Synthetic Dust Bags For Use With Eliminator I, 3 Bags/Pack (1470745010)
- Smc Vacuum Parts