Shop All Vacuum Parts
Smc
Precision Slide Table, 100mm Stroke
Mfr # MXQ12-100B
Zoro # G7307441
product price: $892.99
/ea
Free Shipping & Returns
$892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number MXQ12-100B
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Includes Adjustable Shock Absorbers On Both Sides
- Fits Brand SMC
- Series MXQ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MXQ12-100B
- Zoro # G7307441
- Country of Origin United States
- Category Vacuum Parts
Dimensions
Cylinder Bore Diameter | 12 mm |
Details
Item | Precision Slide Table, 100mm Stroke |
For Use With Mfr. Model Number | MXQ12-100B |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Includes | Adjustable Shock Absorbers On Both Sides |
Fits Brand | SMC |
Series | MXQ |
Repeatability | +0.1 mm |
Maximum Operating Temperature | 60 Degrees C |
System of Measurement | Metric |
Minimum Operating Pressure | 21.7 psi |
Maximum Stroke | 100 mm |
Maximum Operating Pressure | 100 psi |
Accuracy | +0.1 mm |
Thrust Force @ 100 psi | 158 N |
Maximum Actuation Time | 2 sec |
Minimum Actuation Time | 0.2 sec |
Maximum Payload | 15 g |
Seal Material | Buna-N |
Minimum Operating Temperature | -10 Degrees C |
Description
Precision Slide Table, 100mm Stroke, Maximum Stroke 100 mm, Cylinder Bore Diameter 12 mm, Maximum Payload 15 g, Series MXQ, Thrust Force @ 100 psi 158 N, Minimum Actuation Time 0.2 sec, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 21.7 psi, Seal Material Buna-N, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature -10 Degrees C, Accuracy +0.1 mm, Repeatability +0.1 mm, Maximum Actuation Time 2 sec, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 39 gal, 3 ft x 150 ft, Universal, Black, Polypropylene (MAT162)
- CONDOR Sorbents, 11 gal, 15 in x 19 in, Universal, Gray, Polypropylene (35ZP93)
- REMCO Lobby Broom and Dust Pan, 37 in Handle L (625088)
- DIVERSEY Air Freshener Refill, Floral, PK12 (101109732)
- SMC Single Solenoid Air Valve, 2 Position (SY5140-5DZ)
- SMC Booster Regulator, 3/8" RC Port (VBA20A-03GN)
- SMC Compact Cylinder, 16mm Bore, 15mm Stroke (CDQSB16-15D)
- SMC Silencer, 1/4" NPT Thread (AN15-N02)
- SMC Pressure Relief, 3Port Valve, Air Flows RT (VHS40-N04B-RZ)
- SMC Mist Separator, 3/8" NPT Port (AM250C-N03)
- PROTEAM Dome Filter Foam Media (510183)
- Smc Vacuum Parts