Shop All Sensor Cordsets & Receptacles
Smc
Power Cable Con Straight 5m
Mfr # EX500-AP050-S
Zoro # G1281088
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 5
- Cable Length 5m
- Jacket Color Light Gray
- Max. Voltage 125V
- Wire Size 22 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # EX500-AP050-S
- Zoro # G1281088
- Country of Origin Japan
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5m |
Wire Size | 22 AWG |
Width | 30 mm |
Height | 105 mm |
Length | 245 mm |
Details
Item | Power Supply Cable |
Number of Pins | 5 |
Jacket Color | Light Gray |
Max. Voltage | 125V |
Temp. Range | -25 Degrees to 60 Degrees C |
Max. Amps | 3A |
IP Rating | IP67 |
Description
Power Cable Con Straight 5m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB5FD25)
- RITTAL Hole Seal, 3.62 In Hole dia., Steel (OHS300C)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R IV (DR15I)
- EATON NEMA Fusible Str, Size 0,120V Coil, 1 Enc (ECN1801CJC-R63/B)
- LUMBERG Cordset Cable (RSW 40-637/15F)
- BRAD HARRISON M12 Recept To Rj45 Plug Ethernet 4M Cordset Cable (1300540023 ERWPAB3002M040)
- ALLEN BRADLEY Dc Micro Quick Disconnect Cordset Cable 5m (889D-F8AB-5)
- LAPP KABEL Connecting 20Ft Cordset Cable (434104)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 6 ft. (103A0060AP)
- IFM Cordset, 3 Pin, Receptacle, Female (E18213)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC013)
- Smc Sensor Cordsets & Receptacles