Shop All Sensor Cordsets & Receptacles
Smc
Power Cable Con Straight 1m
Mfr # EX500-AP010-S
Zoro # G1281115
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1m
- Number of Pins 5
- Jacket Color Light Gray
- Max. Voltage 125V
- Wire Size 22 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # EX500-AP010-S
- Zoro # G1281115
- Country of Origin Japan
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1m |
Wire Size | 22 AWG |
Height | 147.319999999999 mm |
Width | 190.5 mm |
Length | 44.45 mm |
Details
Item | Power Supply Cable |
Number of Pins | 5 |
Jacket Color | Light Gray |
Max. Voltage | 125V |
Temp. Range | -25 Degrees to 60 Degrees C |
Max. Amps | 3A |
IP Rating | IP67 |
Description
Power Cable Con Straight 1m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. BN (E3608)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (1EJH8)
- SOUTHWIRE Extension Cord, 100 ft. L (3489SW0002)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14248BR)
- MENCOM SENSOR 20FT 600V-AC CORDSET CABLE (MIN-4FP-20)
- ALLEN BRADLEY Prewired Cable 1m (1492-CAB010J69)
- EATON Cordset, Plug, 5 Pin, Female (CSMS5A5CY1602)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1164L5)
- IFM Sensor Wiring Block, 8 Pin, Receptacle (EBC024)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (444030A10M050)
- Smc Sensor Cordsets & Receptacles