Shop All Sensor Cordsets & Receptacles
Smc
Power Cable Con Angle 5m
Mfr # EX500-AP050-A
Zoro # G1281106
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 5
- Cable Length 5m
- Jacket Color Light Gray
- Max. Voltage 1500V
- Wire Size 22 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # EX500-AP050-A
- Zoro # G1281106
- Country of Origin Japan
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5m |
Wire Size | 22 AWG |
Height | 28.3 mm |
Width | 14.8 mm |
Length | 5050 mm |
Details
Item | Power Supply Cable |
Number of Pins | 5 |
Jacket Color | Light Gray |
Max. Voltage | 1500V |
IP Rating | IP67 |
Max. Amps | 3A |
Temp. Range | -25 Degrees to 60 Degrees C |
Description
Power Cable Con Angle 5m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62K)
- GE Molded Case Circuit Breaker, TED Series 20A, 2 Pole, 480V AC (TED124020WL)
- RACO Emt Insulating Bushing, 1/2" (2172RAC)
- GE Molded Case Circuit Breaker, TEYF Series 80A, 3 Pole, 277/480V AC (TEYF380)
- BRAD HARRISON M12 Recept To Rj45 Plug Ethernet 4M Cordset Cable (1300540023 ERWPAB3002M040)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F120)
- AUTOMATION SYSTEMS INTERCONNECT M12 Straight Female 12 Pole Single Ended Cordset, With 2M Pur Cable (12FD12K2Z)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP0941L5)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M020)
- TELEMECANIQUE SENSORS Inductive Sensor Connector 75V 3A (XZCP0566L10)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- Smc Sensor Cordsets & Receptacles