Shop All Sensor Cordsets & Receptacles
Smc
Power Cable Con Angle 1m
Mfr # EX500-AP010-A
Zoro # G1281133
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1m
- Number of Pins 5
- Jacket Color Light Gray
- Max. Voltage 125V
- Wire Size 22 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # EX500-AP010-A
- Zoro # G1281133
- Country of Origin Japan
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1m |
Wire Size | 22 AWG |
Width | 20 mm |
Height | 50 mm |
Length | 150 mm |
Details
Item | Power Supply Cable |
Number of Pins | 5 |
Jacket Color | Light Gray |
Max. Voltage | 125V |
IP Rating | IP67 |
Max. Amps | 3A |
Temp. Range | -25 Degrees to 60 Degrees C |
Description
Power Cable Con Angle 1m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPE SOLAR Inverter Cable, 5 ft., 4 AWG (GS-CBL-INV-5)
- SCHNEIDER ELECTRIC Terminal Block (GV1G09)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, f (A18184SUG)
- PANDUIT Cable Tie, 4-Way, Mount, Adhesive, Wh, PK500 (ABM100-A-D)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F200)
- ALLEN BRADLEY 5P Mini Straight Qd 12Ft 600V-Ac Cordset Cable (889N-F5AF-12F)
- EMPIRE 16POS M PLG/BLUNT ASSEMBLY 17FT CORDSET CABLE (EWS-4369-E17)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1541L5)
- TURCK Double Ended Female Connector 2M 60V-Ac Cordset Cable (E-RKS 8T-930-2-RSS 8T)
- KEYENCE Flat Ribbon Cordset Cable, OP42341 (OP-42341)
- Smc Sensors