Shop All Vacuum Parts
Smc
Pneumatic Rotary, Actuator, Vane Type
Mfr # CDRB2BW30-90DZ
Zoro # G7276696
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vane
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- For Use With Mfr. Model Number CDRB2BW30-90DZ
- Fits Brand SMC
- Includes 90 Degrees Rotating Angle, Double Shaft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # CDRB2BW30-90DZ
- Zoro # G7276696
- Country of Origin Japan
- Category Vacuum Parts
Details
Item | Pneumatic Rotary, Actuator |
Type | Vane |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
For Use With Mfr. Model Number | CDRB2BW30-90DZ |
Fits Brand | SMC |
Includes | 90 Degrees Rotating Angle, Double Shaft |
Standards | RoHS Compliant |
Series | CRB2-Z |
Product Type | Rotary Actuator |
Compatible with Series | CRA1 |
Compatible with Brand | SMC |
Compatible with Manufacturer Part Number | CDRB2BW30-90DZ |
Description
Pneumatic Rotary, Actuator, Series CRB2-Z, Product Type Rotary Actuator, Compatible with Manufacturer Part Number CDRB2BW30-90DZ, Compatible with Series CRA1, Compatible with Brand SMC, Includes 90 Degrees Rotating Angle, Double Shaft, Standards RoHS Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURES AIR Sponge Odor Absorber, Neutral, 0.5 lb Gel (101-1)
- TOUGH GUY 48 in L Dust Mop, Hook-and-Loop Connection, Looped-End, Blue, Microfiber (1NE78)
- CLOROX All Purpose Cleaner, Jug, Citrus, 4 PK (60278)
- SANITAIRE Carpet Extractor Accessory Kit (SC80B)
- SMC Booster Regulator, 3/8" RC Port (VBA20A-03GN)
- SMC Pressure Relief, 3Port Valve, Air Flows RT (VHS40-N04B-RZ)
- SMC Silencer, 1/4" RC Thread (AN15-02)
- SMC Air Regulator, 1/8" RC Port (AR20K-01BG-B)
- SMC Precision Slide Table, 50mm Stroke (MXQ25-50C)
- SMC 25Mm 0.8Bar 398Mm Rodless Cylinder (MYC25G-398)
- PROTEAM Hose Assembly, Fits ProTeam Vacuum Brand Upright Vacuum (104961)
- Smc Vacuum Parts