Shop All Vacuum Parts
Smc
Pneumatic Rotary, Actuator Rack, Pinion
Mfr # CDRA1BS63-180Z
Zoro # G7276669
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand SMC
- Includes 180 Degrees Shaft, Single Shaft
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- For Use With Mfr. Model Number CDRA1BS63-180Z
- Series CRA1-Z
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # CDRA1BS63-180Z
- Zoro # G7276669
- Country of Origin Japan
- Category Vacuum Parts
Details
Item | Pneumatic Rotary, Actuator Rack and Pinion |
Fits Brand | SMC |
Includes | 180 Degrees Shaft, Single Shaft |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
For Use With Mfr. Model Number | CDRA1BS63-180Z |
Series | CRA1-Z |
Standards | RoHS Compliant |
Compatible with Series | CRA1 |
Product Type | Rotary Actuator |
Compatible with Brand | SMC |
Compatible with Manufacturer Part Number | CDRA1BS63-180Z |
Description
Pneumatic Rotary, Actuator Rack and Pinion, Series CRA1-Z, Product Type Rotary Actuator, Compatible with Manufacturer Part Number CDRA1BS63-180Z, Compatible with Series CRA1, Compatible with Brand SMC, Includes 180 Degrees Shaft, Single Shaft, Standards RoHS Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Grimebuster(TM) Powered Scrubber (BHPC130)
- SEVILLE CLASSICS Canvas Laundry Hamper, Heavy Duty (WEB598)
- TORNADO Pneumatic Drum-Top Vacuum Head, Standard 160 cfm (98694)
- TORK Tork PeakServe® Continuous™ Hand Towel White H5, Advanced, Compressed, 12 x 410 sheets, 105065 (105065)
- SMC Precision Air Regulator (IR2000-02BG-A)
- SMC Silencer, 1/4" NPT Thread (AN15-N02)
- SMC Silencer, 1/4" RC Thread (AN15-02)
- SMC Air Filter, Mist Separator and Regulator (AC40C-03G-V-B)
- SMC Tie Rod Air Cylinder, 2" Stroke (NCDA1B150-0200)
- SMC Booster Regulator, 3/8" RC Port (VBA20A-03GN)
- PROTEAM Replacement Ring - Aluminum Wands (100100)
- Smc Vacuum Parts