Shop All Vacuum Parts
Smc
Pneumatic Rotary, Actuator, Mini Vane Type
Mfr # CRB1BW50-190S
Zoro # G7276757
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mini Vane
- Includes 190 Degrees Rotating, Side Ported RC
- For Use With Mfr. Model Number CRB1BW50-190S
- Fits Brand SMC
- Green Environmental Attribute RoHS 2011/65/EU Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # CRB1BW50-190S
- Zoro # G7276757
- Country of Origin Japan
- Category Vacuum Parts
Details
Item | Pneumatic Rotary, Actuator |
Type | Mini Vane |
Includes | 190 Degrees Rotating, Side Ported RC |
For Use With Mfr. Model Number | CRB1BW50-190S |
Fits Brand | SMC |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Series | CRB1 |
Standards | RoHS Compliant |
Compatible with Brand | SMC |
Compatible with Manufacturer Part Number | CRB1BW50-190S |
Product Type | Rotary Actuator |
Compatible with Series | CRB1 |
Description
Pneumatic Rotary, Actuator, Series CRB1, Product Type Rotary Actuator, Compatible with Manufacturer Part Number CRB1BW50-190S, Compatible with Series CRB1, Compatible with Brand SMC, Includes 190 Degrees Rotating, Side Ported RC, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO AF79 Acid-Free Bathroom Cleaner Concentrate, Ocean Breeze Scent, 2 L Bottle, 4PK (3314700)
- TOUGH GUY Squeegee Handle, Threaded, Aluminum, 61 In L, 1 in Handle Dia, Black/White (2CJP8)
- BOARDWALK 33 gal Trash Bags, 33 in x 38, Natural, 250 PK (V6638HNKR01)
- METHOD Dish Soap, Clementine, 18 oz Pump Bottle (81793900735)
- SMC Precision Air Regulator (IR2000-02BG-A)
- SMC Pneumatic Rotary, Actuator Rack, Pinion (CDRA1BW30-180Z)
- SMC Pressure Relief, 3Port Valve, Air Flows RT (VHS40-N04B-RZ)
- SMC Air Regulator, 1/8" RC Port (AR20K-01BG-B)
- SMC Silencer, 1/4" RC Thread (AN15-02)
- SMC Single Solenoid Air Valve, 3 Position (SY5440-5DZ)
- NILFISK-ADVANCE AMERICA Nilfisk GM80 HEPA Vacuum - 3-1/4 Gallon Cap. (1790132)
- Smc Vacuum Parts