Shop All Pneumatic Regulators
Smc
Pneumatic Regulators AR825-14G
Mfr # AR825-14G
Zoro # G904377342
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height - Regulators 216 mm
- Tool Weight 2.55 kg
- Overall Length 159 mm
- Overall Width (Regulators) 126 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AR825-14G
- Zoro # G904377342
- Country of Origin Unknown
- Category Pneumatic Regulators
Dimensions
Overall Height - Regulators | 216 mm |
Overall Length | 159 mm |
Overall Width (Regulators) | 126 mm |
Details
Tool Weight | 2.55 kg |
Description
30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 13.75 in OD (BK140)
- TOMPKINS Hydraulic Fitting-Steel08MORFS-08FORFSX-04FOR-GP (GPFF2406-08-08-04FB)
- TSUBAKI Offset Link, British Standard, PK5 (RS08BOL)
- CONTINENTAL Air Hose, 1" ID x 50 ft., Yellow (HZY10030-50-G)
- SMC Regulator, Air Line, Knob (AR40K-N04-Z-D)
- SMC Electro 12VDc 14 000509Mpa Npt Pneumatic Regulator (ITV2051-212N)
- SMC Pneumatic Regulators AR50-N06P (AR50-N06P)
- SMC Booster Regulator, 1/2 In. NPT (VBA40A-N04GN-Z)
- SMC Regulator, Air Line, Knob (AR20-N02-Z-D)
- SMC 3/8In 145Psi 0.05-0.85Mpa Npt Pneumatic Regulator (AR40-03)
- DIXON Norgren by Excelon Modular Relieving Standard Filter/Regulator with Manual Drain, 212 SCFM Flow Rat (B74G-6M)
- Smc Pneumatic System Components