Shop All Push On Hose Fittings
Smc
Plug, Tube 8mm, Brass and PBT
Mfr # KQ2P-08
Zoro # G2567503
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air
- Fitting Connection Type Tube Stem
- Specific Fitting Shape Plug
- Basic Material Polybutylene Terephthalate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2P-08
- Zoro # G2567503
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 8mm |
Overall Length | 39 mm |
Fitting Tube Size Outer Diameter | 8 mm |
For Tube Outside Diameter | 8 mm |
Description
Plug, Application Air, Fitting Connection Type Tube Stem, Fitting Material PBT, Fitting Tube Size Outer Diameter 8 mm, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 39 mm, Specific Fitting Shape Plug, Color White, Compatible Tube Material PBT, Minimum Operating Temperature 32 Degrees F, System of Measurement Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC MOD COMB AID FIL-REG LUB (MCFDRL60D-4)
- SANITUBE Spray Ball T316Ss W/ 360 Degree Pattern, 1-1/2" Od (STC-150-360)
- ZORO SELECT Shank Coupling (3LZ18)
- LINCOLN Grease Pump System, 30 to 55 gal. Drum, (G401)
- SMC 3/8" x 5/16" Tube x R(PT) SS Male Adapter (KQG2H08-03S)
- SMC Male Branch Tee, 5/32 in., TubexMNPT (KQ2T03-35AS)
- SMC Plug-In Reducer, 1/4 in., TubexPlug-In (KQ2R07-11A)
- SMC 3/8" Tube 316 SS Bulkhead Union (KQG2E11-00)
- SMC Male Elbow, 45 Deg, 3/8 in., TubexMNPT (KQ2K11-36AS)
- SMC Male Run Tee, 3/8 in., TubexMale BSPT (KQ2Y11-04AS)
- DIXON Boss Ground Joint, Female Spud, Iron, 1.5" (GB23)
- Smc Hose Fittings