Shop All Push On Hose Fittings
Smc
Plug, Tube 5/32 In, Brass and PBT
Mfr # KQ2P-03
Zoro # G1257067
product price: $0.98
/ea
Sold in multiples of 10 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air
- Fitting Connection Type Tube Stem
- Specific Fitting Shape Plug
- Stem OD 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2P-03
- Zoro # G1257067
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/32 in |
Overall Length | 32 mm |
Fitting Tube Size Outer Diameter | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Description
Plug, Application Air, Fitting Connection Type Tube Stem, Fitting Material PBT, Fitting Tube Size Outer Diameter 5/32 in, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 32 mm, Specific Fitting Shape Plug, Color Orange, Compatible Tube Material Brass, Polybutylene, Minimum Operating Temperature 32 Degrees F, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC FR Unit, 3/8" NPT Ports, Auto Drain (AC30A-N03D-3Z-A)
- NACHI 600 Miniature Series Ball Brg, 635ZZMC3 (635ZZMC3)
- DAYTON Motor, 3/4hp, D/D Blower (3LU88)
- FAG BEARINGS FAG-6003 2RSR, Deep Groove BBear, Single Row 90Mm, 6003 2RSR (6003 2RSR)
- SMC Y Union, 10mm, TubexTube (KQ2U10-00A)
- SMC Female Adapter, 10mm, TubexFemale BSPT (KQ2F10-03A)
- SMC Y Branch, 6mm, TubexR(PT) (KQ2U06-M6A)
- SMC Male Adapter, 5/16 in., TubexMale BSPT (KQ2H09-02AS)
- SMC Hex Socket Head Male Adapter, 1/8 in. (KQ2S01-32A)
- SMC Extended Male Elbow, 90 Deg, 5/32 in. (KQ2W03-34AS)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMNPT (KQ2L07-36AS)
- Smc Hose Fittings