Shop All Push On Hose Fittings
Smc
Plug, Tube 3/8 In, Brass and PBT
Mfr # KQ2P-11
Zoro # G0826901
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air
- Fitting Connection Type Tube Stem
- Specific Fitting Shape Plug
- Body Material Brass and Polybutylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2P-11
- Zoro # G0826901
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 3/8 in |
Tube Size | 3/8 in |
Overall Length | 43 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Tube Size Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Plug, Application Air, Fitting Connection Type Tube Stem, Fitting Material PBT, Fitting Tube Size Outer Diameter 3/8 in, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 43 mm, Specific Fitting Shape Plug, Color Orange, Compatible Tube Material Brass, Polybutylene, Minimum Operating Temperature 32 Degrees F, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 15mm, 6302-2RS (6302 2RS/C3 PRX)
- DIXON Barbed Hose Fitting, Hose ID 4", NPT (STC40CSHD)
- ATP Coiled Air Hose, 1/4" ID x 16 ft. (TT-14-20-R-RS)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPL8)
- SMC Straight, 1/4 in.x3/8 in., TubexTube (KQ2H07-11A)
- SMC Y Branch, 5/16 in., TubexMNPT (KQ2U09-34AS)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-03AS)
- SMC Plug-In Reducer, 10mm, TubexPlug-In (KQ2R10-12A)
- SMC Female Adapter, 1/2 in., TubexFNPT (KQ2F13-36A)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-01AS)
- SMC Male Adapter, 1/8 in., TubexMNPT (KQ2H01-35AS)
- Smc Hose Fittings