Shop All Push On Hose Fittings
Smc
Plug, Tube 16mm
Mfr # KQ2P-16
Zoro # G2729325
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air
- Fitting Connection Type Tube Stem
- Specific Fitting Shape Plug
- Body Material Brass and Polybutylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2P-16
- Zoro # G2729325
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Tube Size | 16mm |
Overall Length | 47 mm |
Fitting Tube Size Outer Diameter | 16 mm |
For Tube Outside Diameter | 16 mm |
Description
Plug, Application Air, Fitting Connection Type Tube Stem, Fitting Material PBT, Fitting Tube Size Outer Diameter 16 mm, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 47 mm, Specific Fitting Shape Plug, Color White, Compatible Tube Material Brass, Polybutylene, Minimum Operating Temperature 32 Degrees F, System of Measurement Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 5.45 in OD (AK5634)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-389)
- CONTINENTAL CONTITECH 1/2" ID x 100 ft. PVC Air Hose 300 PSI BL (PLB05030-100)
- MEGADYNE RAW EDGE COGGED V-BELTS (AX26)
- SMC Plug, Tube 3.2mm (KQ2P-23)
- SMC Straight, 3/16 in.x1/4 in., TubexTube (KQ2H05-07A)
- SMC 1/4" Tube 316 SS Bulkhead Union (KQG2E06-00)
- SMC Male Elbow, 45 Deg, 1/2 in., TubexMNPT (KQ2K13-35AS)
- SMC Male Elbow, 90 Deg, 5/16 in., TubexMNPT (KQ2L09-36AS)
- SMC Tee, 3/8 in.x1/2 in., TubexTube (KQ2T11-13A)
- SMC Male Branch Tee, 5/16 in., TubexMale BSPT (KQ2T09-03AS)
- Smc Push On Hose Fittings