Shop All Push On Hose Fittings
Smc
Plug, Tube 1/2 In, Brass and PBT
Mfr # KQ2P-13
Zoro # G2917643
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air
- Fitting Connection Type Tube Stem
- Specific Fitting Shape Plug
- Connection Type Tube Stem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2P-13
- Zoro # G2917643
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size | 1/2 in |
Overall Length | 45 1/2 mm |
Pipe Size - Pipe Fitting | 1/2 in |
Fitting Tube Size Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Plug, Application Air, Fitting Connection Type Tube Stem, Fitting Material PBT, Fitting Tube Size Outer Diameter 1/2 in, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 45 1/2 mm, Specific Fitting Shape Plug, Color Orange, Compatible Tube Material Brass, Polybutylene, Minimum Operating Temperature 32 Degrees F, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6306DU, 6300 Series Single Row Deep Groove Ball Bearing, 6306DU (6306DU)
- ENERPAC Simplex Hand Pump Crew Cap (6067084)
- POWERFLITE Simplicity Repl V-Belt, 1/2"Wx84"L, Outside Length: 84" (1717932)
- DYNABRADE Tune-Up Kit (96007)
- SMC Male Adapter, Push-to-Connect x MNPT, 1/4 in Tube OD, 1/8 in Pipe Size, 18 mm, Brass, KQ2H07-34AS (KQ2H07-34AS)
- SMC 5/32" Tube 316 SS Straight Union (KQG2H04-00)
- SMC Plug, Tube 16mm (KQ2P-16)
- SMC Hex Socket Head Male Adapter, 12mm (KQ2S12-02AS)
- SMC Male Adapter, 4mm, TubexMale BSPT (KQ2H04-01AS)
- SMC Male Run Tee, 1/2 in., TubexMale BSPT (KQ2Y13-04AS)
- SMC Hex Socket Head Male Adapter, 10mm (KQ2S10-03AS)
- Smc Push On Hose Fittings