Shop All Push On Hose Fittings
Smc
Plug-In Reducing Elbow, 90 Deg, 8mmx12mm
Mfr # KQ2L08-12A
Zoro # G5001665
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fittings Sub-Category Elbows
- Tube Size 8 x 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2L08-12A
- Zoro # G5001665
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 8 x 12mm |
Overall Length | 34 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 8 mm |
Description
Plug-In Reducing Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 34 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1" Sheave 8.25" OD (AK84-1)
- TRITAN Radial Ball Bearing, PS, 0.25In Bore Dia (1602 2RS PRX)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 75 ft. Length, 500 psi (D83000 OLS-S)
- INTERSTATE PNEUMATICS 1 Inch Male NPT Straight Through Jack Hammer Coupler, PK 6 (CU-901-D6)
- SMC 1/4" Tube x MNPT SS Male Branch Tee (KQG2T07-N02S)
- SMC Y Plug-In, 12mm, TubexPlug-In (KQ2U12-99A)
- SMC Tee, 12mmx10mm, TubexTube (KQ2T12-10A)
- SMC Y Branch, 1/8 in., TubexMNPT (KQ2U01-34AS)
- SMC Straight Union, 8mm, TubexTube (KQ2H08-00A)
- SMC Bulkhead Union, 1/2 in., TubexTube (KQ2E13-00A)
- FESTO Push-In L-Fitting QSL-3/8-8 (QSL-3/8-8)
- Smc Hose Fittings