Shop All Push On Hose Fittings
Smc
Plug-In Reducing Elbow, 90 Deg, 8mmx10mm
Mfr # KQ2L08-10A
Zoro # G5001595
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Temp. Range 23 Degrees to 140 Degrees F
- Body Material Polybutylene Terephthalate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2L08-10A
- Zoro # G5001595
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 8 x 10mm |
Overall Length | 27 3/32 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
For Tube Outside Diameter | 10 mm, 8 mm |
Description
Plug-In Reducing Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 27 3/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Condenser Fan Motor, 1/3 HP, 48Z Frame (5KH35JN26X)
- CAMOZZI In-Line Flow Control Valve, 6 OD Max (RFU 446-1/4)
- STONER Heavy Duty Release Paint, 12 oz, Aerosol (E317)
- CONTINENTAL CONTITECH BX81 Cogged V-Belt, 84" Outside Length, 21/32" Top Width, 1 Ribs (BX81)
- SMC Hex Socket Head Male Adapter, 5/16 in. (KQ2S09-35AS)
- SMC 1/8" x 5/16" Tube x MNPT SS Male 90 Degree Elbow (KQG2L09-N01S)
- SMC Male Elbow, 90 Deg, 4mm, TubexMale BSPT (KQ2L04-01AS)
- SMC Male Adapter, 5/32 in., TubexMNPT (KQ2H03-34AS)
- SMC Bulkhead Union Elbow, 90 Deg, 5/16 in. (KQ2LE09-00A)
- SMC Male Branch Tee, 3/16 in., TubexMNPT (KQ2T05-35AS)
- FESTO Push-In T-Fitting QST-1/8-4 (QST-1/8-4)
- Smc Hose Fittings