Shop All Push On Hose Fittings
Smc
Plug-In Reducing Elbow, 90 Deg, 6mmx10mm
Mfr # KQ2L06-10A
Zoro # G5001656
original price:
$2.95
8% off
new price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards RoHS
- Temp. Range 23 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2L06-10A
- Zoro # G5001656
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 6 x 10mm |
Overall Length | 31 19/32 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm, 6 mm |
Description
Plug-In Reducing Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 31 19/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1"-11-1/2 Thread Size, H Series (BVHC16-16M)
- TELEDYNE LAARS Motor, 115V (R2060900)
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, L-075 (236075)
- TIMKEN TIM-66462, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 66462 (66462)
- SMC 1/8" x 1/4" Tube x MNPT SS Male Adapter (KQG2H07-N01S)
- SMC Male Adapter, 5/16 in., TubexMale BSPT (KQ2H09-03AS)
- SMC Y Union, 1/8 in.x1/4 in., TubexTube (KQ2U01-07A)
- SMC Male Elbow, 90 Deg, 3/16 in, TubexMale BSPT (KQ2L05-01AS)
- SMC Hex Socket Head Male Adapter, 1/4 in. (KQ2S07-35AS)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexUNF (KQ2K07-32A)
- FESTO Push-In Fitting QSMP-M6X0.75-4 (QSMP-M6X0.75-4)
- Smc Hose Fittings