Shop All Push On Hose Fittings
Smc
Plug-In Reducing Elbow, 90 Deg, 5/32x1/4
Mfr # KQ2L03-07A
Zoro # G5001437
original price:
$4.15
27% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Temp. Range 23 Degrees to 140 Degrees F
- Standards RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2L03-07A
- Zoro # G5001437
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/32 in x 1/4 in |
Pipe Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Overall Length | 21 3/32 mm |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 1/4 in, 5/32 in |
Description
Plug-In Reducing Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 21 3/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Insert, 3/32 In. (51674)
- PIX PIX, B53/5L560, V-Belt 5/8 X 56 (B53/5L560)
- DAYTON Motor, PSC, 3/4 HP, 1725,115/230V, 48Z, OAO (4YU29)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/4 in Hose I.D, 1/2 in Thread (6AFL8)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexMNPT (KQ2K07-35AS)
- SMC Hex Socket Head Male Adapter, 8mm (KQ2S08-01AS)
- SMC Male Elbow, 45 Deg, 8mm, TubexMale BSPT (KQ2K08-02AS)
- SMC Y Branch, 5/16 in., TubexMale BSPT (KQ2U09-03AS)
- SMC Male Run Tee, 12mm, TubexMale BSPT (KQ2Y12-03AS)
- SMC M5 x 51/64" x 5/32" Tube x Male SS Adapter (KQG2H04-M5)
- FESTO Push-In Fitting QSF-1/4-6-B (QSF-1/4-6-B)
- Smc Hose Fittings