Shop All Push On Hose Fittings
Smc
Plug-In Reducing Elbow, 90 Deg, 5/16x3/8
Mfr # KQ2L09-11A
Zoro # G5001534
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Color White
- Body Material Polybutylene Terephthalate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2L09-11A
- Zoro # G5001534
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/16 in x 3/8 in |
Pipe Size | 3/8 in |
Overall Length | 34 3/32 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 3/8 in, 5/16 in |
Description
Plug-In Reducing Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 34 3/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, Double Seal, 30mm Bore (21XU49)
- NTN Small Size Ball BrgStandard (6204ZZC3)
- DODGE Setscrew Ball Bearings, SCM Medium Duty Air Handling, 4-Bolt Flange, F4B-SCM-107 (126187 1-7/16 SCM FLG 4BT)
- BESTORQ Aftermarket JOHN DEERE TCU16122 Replacement Belt, 4LK1000 (4LK1000)
- SMC Plug-In Elbow, 90 Deg, 5/32 in., TubexPlug (KQ2L03-99A)
- SMC Male Adapter, 1/2 in., TubexMale BSPT (KQ2H13-04AS)
- SMC Union Tee, 5/16 in., TubexTube (KQ2T09-00A)
- SMC Female Elbow, 90 Deg, 4mm, TubexRc(PT) (KQ2LF04-M5A)
- SMC Y Union, 1/4 in.x3/8 in., TubexTube (KQ2U07-11A)
- SMC Y Union, 1/8 in., TubexTube (KQ2U01-00A)
- FESTO Push-In T-Fitting QST-G1/8-6 (QST-G1/8-6)
- Smc Push On Hose Fittings