Shop All Push On Hose Fittings
Smc
Plug-In Reducing Elbow, 90 Deg, 4mmx8mm
Mfr # KQ2L04-08A
Zoro # G5049353
original price:
$1.85
24% off
new price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Fitting Connection Type Tube
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Fitting Material Brass, Polybutylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2L04-08A
- Zoro # G5049353
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 4 x 8mm |
Overall Length | 29 1/2 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
For Tube Outside Diameter | 4 mm, 8 mm |
Description
Plug-In Reducing Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 29 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 25 feet Solid Fittings + Gun (HR14-025B)
- DDS Shaft Seal, 35 x 72 x 10 mm., TC, Nitrile Rubber (357210TC)
- NATIONAL Small Bore Inch Seal, 455462 (455462)
- BANJO 1-1/4" Barbed x 1" MNPT Adapter (HB100-125)
- SMC Male Adapter, 5/16 in., TubexMNPT (KQ2H09-36AS)
- SMC Male Branch Tee, 3/8 in., TubexMNPT (KQ2T11-36AS)
- SMC Female Elbow, 90 Deg, 6mm, TubexFemale BSPT (KQ2LF06-03A)
- SMC Male Branch Tee, 1/4 in., TubexUNF (KQ2T07-32A)
- SMC 1/4" x 1/2" Tube x MNPT SS Male Adapter (KQG2H13-N02S)
- SMC Male Elbow, 90 Deg, 5/16 in, TubexMale BSPT (KQ2L09-02AS)
- FESTO Push-In T-Fitting QSTF-1/4-8-B (QSTF-1/4-8-B)
- Smc Push On Hose Fittings