Shop All Push On Hose Fittings
Smc
Plug-In Reducing Elbow, 90 Deg, 4mmx6mm
Mfr # KQ2L04-06A
Zoro # G5049344
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Basic Material Plastic
- Temp. Range 23 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2L04-06A
- Zoro # G5049344
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 4 x 6mm |
Overall Length | 24 19/32 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
For Tube Outside Diameter | 4 mm, 6 mm |
Description
Plug-In Reducing Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 24 19/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 56006158376 / KAISHAN COMPRESSOR (B1AF0005135)
- DAYTON CX96 Cogged V-Belt, 100" Outside Length, 7/8" Top Width, 1 Ribs (4FJ50)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 8 Bolt (B602108)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 25 # of Teeth (60BS25H X 1 1/2)
- SMC Extended Male Elbow, 90 Deg, 5/32 in. (KQ2W03-34AS)
- SMC Straight Union, 10mm, TubexTube (KQ2H10-00A)
- SMC Extended Male Elbow, 90 Deg, 1/2 in. (KQ2W13-37AS)
- SMC Male Branch Tee, 1/4 in., TubexMale BSPT (KQ2T07-03AS)
- SMC Hex Socket Head Male Adapter, 1/2 in. (KQ2S13-35AS)
- SMC 1/4" x 5/16" Tube x MNPT SS Male Adapter (KQG2H09-N02S)
- SMC Male Branch Tee, 3/16 in., TubexMale BSPT (KQ2T05-02AS)
- Smc Hose Fittings