Shop All Push On Hose Fittings
Smc
Plug-In Reducing Elbow, 90 Deg, 3/16x5/16
Mfr # KQ2L05-09A
Zoro # G5001491
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Temp. Range 23 Degrees to 140 Degrees F
- Body Material Polybutylene Terephthalate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2L05-09A
- Zoro # G5001491
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/16 in x 5/16 in |
Overall Length | 30 mm |
Fitting Side A Tube Outer Diameter | 3/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 3/16 in, 5/16 in |
Description
Plug-In Reducing Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 30 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces GENERAL-ELECTRIC 315A2660P3, Pressure Line, 25 micron (ZX-315A2660P3)
- COILHOSE PNEUMATICS PUR Reusable Swivel 3/8" ID x 1/4" MPT Display PK5 (PSM0604-DL)
- TSUBAKI Roller Chain, Riveted, 40NP ANSI, 10 ft. (40NP)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 94217, Pressure Line, 5 micron, Outside-In (MF0058478)
- SMC Male Branch Tee, 5/16 in., TubexMNPT (KQ2T09-34AS)
- SMC Union Tee, 1/4 in., TubexTube (KQ2T07-00A)
- SMC Y Branch, 12mm, TubexMale BSPT (KQ2U12-02AS)
- SMC 1/4" Tube 316 SS Straight Union (KQG2H07-00)
- SMC Plug, Tube 4mm, Brass and PBT (KQ2P-04)
- SMC 3/8" Tube 316 SS Straight Union (KQG2H11-00)
- AIGNEP USA Union Y, Brass, 8mm Tube Sz, 250 PSI, PK5 (50310N-8-PK5)
- Smc Hose Fittings