Shop All Push On Hose Fittings
Smc
Plug-In Reducing Elbow, 90 Deg, 3/16x1/4
Mfr # KQ2L05-07A
Zoro # G5001482
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Basic Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2L05-07A
- Zoro # G5001482
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/16 in x 1/4 in |
Overall Length | 21 19/32 mm |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
For Tube Outside Diameter | 1/4 in, 3/16 in |
Description
Plug-In Reducing Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 21 19/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.45 inch OD (2AK34x1)
- MCGILL CF Series, Cam Follower, #CF2SB 23 (CF2SB 23)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3 HP, 115/230V AC Voltage, 182T Frame, 3450 Nameplate RPM (L3606T)
- PARKER GRESEN Pressure Relief Valve, 3/4 NPT (RPL-75-A)
- SMC Tube Cap, 5/32 in., Tube (KQ2C03-00A)
- SMC Y Union, 5/32 in., TubexTube (KQ2U03-00A)
- SMC Female Elbow, 90 Deg, 8mm, TubexFemale BSPT (KQ2LF08-02A)
- SMC 1/4" Tube 316 SS Bulkhead Union (KQG2E07-00)
- SMC Male Run Tee, 5/32 in., TubexMNPT (KQ2Y03-35AS)
- SMC Male Elbow, 45 Deg, 1/2 in., TubexMNPT (KQ2K13-35AS)
- AIGNEP USA Male Conn, Push Conn, 3/8, Size 1/4, PK5 (87000-04-06)
- Smc Hose Fittings