Shop All Push On Hose Fittings
Smc
Plug-In Reducing Elbow, 90 Deg, 1/8x5/32
Mfr # KQ2L01-03A
Zoro # G5001421
original price:
$3.19
9% off
new price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 1/8 in x 5/32 in
- Body Material Polybutylene Terephthalate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2L01-03A
- Zoro # G5001421
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/8 in x 5/32 in |
Pipe Size | 5/32 in |
Overall Length | 23 29/32 mm |
Pipe Size - Pipe Fitting | 5/32 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in, 5/32 in |
Description
Plug-In Reducing Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 23 29/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE BX67 Cogged V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs (BX67-2)
- BAND-IT Single Bolt Flared Leg 200/300 Brkt Pk50 (D02189)
- DAYTON AX58 Cogged V-Belt, 60" Outside Length, 1/2" Top Width, 1 Ribs (3GWX7)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE PI15004RN, Return Line, 25 micron (ZX-PI15004RN)
- SMC Extended Male Elbow, 90 Deg, 3/8 in. (KQ2W11-36AS)
- SMC 1/4" Tube 316 SS Straight Union (KQG2H07-00)
- SMC Tee, 3/8 in.x1/2 in., TubexTube (KQ2T11-13A)
- SMC Union Elbow, 90 Deg, 1/2 in., TubexMNPT (KQ2L13-37AS)
- SMC Straight, 5/16 in.x3/8 in., TubexTube (KQ2H09-11A)
- SMC Extended Male Elbow, 90 Deg, 5/16 in. (KQ2W09-34AS)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 8mm x 1/8" Male BSPP (G) (NSC08-G01)
- Smc Hose Fittings