Shop All Push On Hose Fittings
Smc
Plug-In Reducing Elbow, 90 Deg, 1/4x5/16
Mfr # KQ2L07-09A
Zoro # G5049213
original price:
$3.79
11% off
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Connection Type Push-to-Connect x Push-to-Connect
- Body Material Polybutylene Terephthalate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2L07-09A
- Zoro # G5049213
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4 in x 5/16 in |
Pipe Size | 5/16 in |
Overall Length | 30 11/16 mm |
Pipe Size - Pipe Fitting | 5/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in, 5/16 in |
Description
Plug-In Reducing Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 30 11/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting (2.00DXPSR06.00)
- CLIMAX METAL PRODUCTS C-200-2H @ 90 Two-Hole Set Screw Collar (C-200-2H @ 90)
- PIX Belt, A Kevlar, 1/2 x 62 in. OC (A60K)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 24 In (QS 3/4 L 24)
- SMC Hex Socket Head Male Adapter, 12mm (KQ2S12-04AS)
- SMC Male Run Tee, 5/16 in., TubexMNPT (KQ2Y09-35AS)
- SMC 1/4" x 5/16" Tube x R(PT) SS Male 90 Degree Elbow (KQG2L08-02S)
- SMC Female Adapter, 6mm, TubexFemale BSPT (KQ2F06-01A)
- SMC Male Run Tee, 3/8 in., TubexMNPT (KQ2Y11-35AS)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexR(PT) (KQ2L01-M5A)
- AIGNEP USA Male Connector, 12mm Tube Sz, Brass, PK3 (50000N-12-1/4-PK3)
- Smc Push On Hose Fittings