Shop All Push On Hose Fittings
Smc
Plug-In Reducing Elbow, 90 Deg, 12mmx16mm,
Mfr # KQ2L12-16A
Zoro # G5039745
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 12 x 16mm
- Fittings Sub-Category Elbows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2L12-16A
- Zoro # G5039745
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 12 x 16mm |
Overall Length | 42 19/32 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Side B Tube Outer Diameter | 16 mm |
For Tube Outside Diameter | 12 mm, 16 mm |
Description
Plug-In Reducing Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 16 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 42 19/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 8mm x 1/8" Male BSPP (G) (NSC08-G01)
- EATON AEROQUIP Adpt, FNPT, 1/4-18, Tee (2090-4-4S)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Pipe X 1/2" Female Pipe Swivel, 90 deg Elbow (1501-08-08-FG)
- TOMPKINS Hydraulic Fitting-Steel08MP-08FP-08FP TEE (5602-08-08-08)
- SMC Male Elbow, 45 Deg, 3/8 in., TubexMNPT (KQ2K11-36AS)
- SMC Y Union, 4mm, TubexTube (KQ2U04-00A)
- SMC Male Branch Tee, 10mm, TubexMale BSPT (KQ2T10-01AS)
- SMC 1/4" Tube x MNPT SS Male Adapter (KQG2H07-N02S)
- SMC Female Elbow, 90 Deg, 1/4 in., TubexFNPT (KQ2LF07-36A)
- SMC Male Branch Tee, 6mm, TubexMale BSPT (KQ2T06-02AS)
- ZORO SELECT Straight 5/8 in Hose I.D, 3/4" Thread (707048-1012)
- Smc Push On Hose Fittings